Z645133
IKA® M 20 universal mill
batch mill, stainless steel, 115V, 1/cs
Synonym(s):
grinders, grinding mills
About This Item
Recommended Products
AC/DC input
115 V AC
material
stainless steel (milling chamber and beater/cutter)
feature
CSA approved
packaging
pack of 1
manufacturer/tradename
IKA 1603601
availability
not available in EU
W × H × D
170 mm × 350 mm × 170 mm
weight
6.6 kg
Looking for similar products? Visit Product Comparison Guide
General description
Batch mill suitable for dry grinding of hard and brittle substances.
- Process type: batch
- Operating principle: cutting/impact
- Motor rating input: 620 W
- Motor rating output: 260 W
- Speed max.: 20,000 rpm
- Circumferential speed max.: 72 m/s
- Usable volume max.: 250 ml
- Feed hardness max.: 5 Mohs
- Feed grain size max.: 7 mm
- Material beater/cutter: stainless steel 1.4034
- Material milling chamber: stainless steel 1.4301
- Power-on time: ON 7 min
- Power-off time: OFF 10 min
- Milling chamber, can be cooled with water: yes
- Mill feed can be cooled in milling chamber with dry ice: yes
- Mill feed can be cooled in milling chamber with liquid nitrogen: no
- Dimensions (W x H x D): 170 x 350 x 170 mm
- Weight: 6.6 kg
Features and Benefits
- Double-walled grinding chamber can be cooled with water through two hose adapters
- Removable grinding chamber, easy to clean
- Two grinding chambers can be alternately operated using one drive
- M 21 blade included with delivery
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.
A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.
A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.
A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service