Recommended Products
description
Irreversible, single use
quality
Quality Assurance: Produced under ISO9001:2008
shelf life
limited shelf life, expiry date on the label
storage condition
room temperature
parameter
12 h run-out window ((calibrated at +22 °C)
size
40 mm × 19 mm
General description
Visit our Timestrip Web Portal to learn more
Application
Packaging
80956-100EA: 100 labels in sachet
80956-500EA: 500 labels in sachet
Components
Specifications
- Time Accuracy: ±15% in time under isothermal conditions
- Usage: calibrated for an average temperature environment of 22°C/72°F
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service