Skip to Content
Merck
All Photos(1)

Key Documents

27189

Supelco

Septa, Barrier, pkg 100

barrier (aluminum faced silicone), diam. × thickness 20 mm × 0.100 in., pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

barrier (aluminum faced silicone)

description

aluminum/silicone
septum type: Barrier

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

8 mm

diam. × thickness

20 mm × 0.100 in.

compatibility

for use with 20 mm crimp seal, 22 mm hole cap, 22 mm solid cap

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Sofia El Manouni El Hassani et al.
Metabolomics : Official journal of the Metabolomic Society, 16(10), 112-112 (2020-10-11)
Headspace gas chromatography-mass spectrometry (HS-GC-MS) is widely considered the gold standard of quantitative fecal VOC analysis. However, guidelines providing general recommendations for bioanalytical method application in research and clinical setting are lacking. To propose an evidence-based research protocol for fecal

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service