EP5943000061
Eppendorf® Centrifuge 5910 Ri G
without rotor, refrigerated, , AC/DC input 230 V (GB Plug)
Synonym(s):
Centrifuge
Select a Size
87.260,00 kr.
Select a Size
About This Item
87.260,00 kr.
Recommended Products
feature
refrigerated
without rotor
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 5943000061
parameter
-11 °-40 ° °C temp. range
14,000 rpm
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
High centrifugation speed of up to 22,132 × g (14,000 rpm)
Aerosol-tight Eppendorf QuickLock caps and lids for fast and ergonomic lid locking
Quiet operation to improve your work environment
Centrifuge lid with soft-touch lid closure
Temperature range from -11 °C to 40 °C
Automatic rotor recognition and imbalance detection for maximum operational safety
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service