Skip to Content
Merck
All Photos(1)

Documents

BMSC3200

Benchmark LC8 3500 Centrifuge with 8 x 15ml rotor

speed 5000 rpm (max.), AC/DC input 120 V

Synonym(s):

microcentrifuge, clinical centrifuge, benchtop centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.11

feature

refrigerated: no
to hold 8 x 15 ml

manufacturer/tradename

Benchmark Scientific C3200

parameter

5000 rpm speed (max.)

Looking for similar products? Visit Product Comparison Guide

General description

Benchmarks LC8 series of laboratory centrifuges is uniquely designed to meet a wide range of applications in both the clinical and research laboratory. An eight position rotor is included and designed to directly accept 10ml and 15ml testtubes (conical or round bottom), while optional adapters are also available for use with all popular sizes of blood collection and culture tubes. Unlike most compact centrifuges in this class, the rotor can be easily removed from the chamber for cleaning.

The backlit, liquid crystal display provides full control over the set run time and rotational speed. The rotational speed can be set/viewed in rpm or rcf and acceleration/deceleration levels can be easily adjusted in the advanced settings mode.

To ensure safety, the digital microprocessor ensures that the lid has been closed and that the safety lid lock is engaged prior to starting a centrifugation cycle. In addition, an advanced imbalance detection system constantly monitors the balance and vibration, automatically bringing the rotor to a stop if an imbalance is detected.

Application

Centrifugation of 10 and 15ml tubes, particularly blood tubes

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service