Skip to Content
Merck
All Photos(4)

Key Documents

2714-10050

Millipore

NovaSeptum® High Purity Unit

High Purity Application; 5x50mL

Synonym(s):

Cell Culture sampling, high purity application, 5 x 50 mL

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
16.892,00 kr.

16.892,00 kr.


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
16.892,00 kr.

About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

16.892,00 kr.


Please contact Customer Service for Availability

material

316L stainless steel cannula (ASTM)
TPE tubing (medical grade)
polyester body
polyethylene bag (drainage)
polyethylene bag (sampling)
silicone septum (medical grade platinum-cured)

Quality Level

needle size

2.0 mm

sterility

sterile

packaging

pkg of 5 × 50 mL

manufacturer/tradename

NovaSeptum®

parameter

-20-50 °C max. temp. (-4-122 °F)
0.3 bar max. sampling pressure (4.35 psi)

impurities

≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

fitting

inlet septum unit (with a 2 mm needle)
Luer outlet fitting (3-piece)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Multi-sampling

Application

Bacterial counting and sampling from bioreactors

Preparation Note

Sterilization Method
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service