WHA10370302
Whatman® glass microfiber grade GF 10 filter discs
white, organic binder, 200 ea, 50 mm diam
Synonym(s):
Whatman filter, Z696803, fiber filters, glass filter
Select a Size
864,00 kr.
Select a Size
About This Item
864,00 kr.
Recommended Products
Product Name
Whatman® glass microfiber filters with organic binder, Grade GF 10, circles, diam. 50 mm, pack of 200
material
circles
glass membrane (with organic binder)
sterility
non-sterile
packaging
pack of 200
manufacturer/tradename
Whatman 10370302
Whatman Article No. 28414781 (US reference)
diam.
50 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Temperature resistance up to 180°C
- Strengthened with high-quality organic binder for high mechanical stability
- Medium filtration speed
- Can be used as a roll filter in automated applications
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service