WHA10334553
Whatman® prepleated qualitative filter paper for technical use, Grade 0860 1/2
circles, diam. 320 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z696153, paper filter
Select a Size
936,00 kr.
Select a Size
About This Item
936,00 kr.
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 10334553
Whatman Article No. 28414492 (US reference)
parameter
60 sec/100 mL speed (Herzberg)
diam.
320 mm
thickness
170 μm
pore size
7-12 μm (Particle retention)
basis weight
75 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available
- Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
- The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles
Grade 0860 ½ : 7-12 μm (medium fast, smooth filter paper)
Comparable to grade 0858 but with a smooth surface, slightly thinner and faster.
Features and Benefits
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service