Skip to Content
Merck
All Photos(1)

Documents

BMSC50008E

Benchmark Sprint 8 Clinical Centrifuge with fixed angle rotor

to hold, 8 x 15 mL, AC/DC input 230 V, EuroPlug

Synonym(s):

microcentrifuge, clinical centrifuge, benchtop centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.13

feature

refrigerated: no
to hold 8 x 15 mL

manufacturer/tradename

Benchmark Scientific C5000-8-E

parameter

3400 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

8 Position fixed angle rotor

Holds all common research and blood collection tubes up to 15 mL

Fixed at 3,400 rpm, ideal for most coag, plasma (PPP) and urinalysis applications

Adjustable timer

The Sprint 8 includes an eight position, fixed angle rotor for the centrifugation of 10 mL blood tubes (16 x 100 mm), and 15 mL conical tubes (17 x 120 mm). Smaller blood tubes (12 x 75 mm and 12 x 100 mm) are also compatible with the use of optional adapters (C3100ADP).

With intuitive controls and a large LED display, virtually no programming or setup is required prior to starting a cycle. Simply use the up/down buttons to select the run time and press "START". The safety lidlock is engaged and the rotor quickly and smoothly accelerates to 3,400 rpm. Once the run time is completed (or the "STOP" button is pressed) the rotor comes to a complete stop and the lid lock is disengaged for removal of samples.

Ideal for Coag, PPP and urinalysis studies.

Application

Centrifugation in 15ml tubes

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service