Skip to Content
Merck
All Photos(1)

Key Documents

SCM090

Sigma-Aldrich

Xeno-Free Trypsin/EDTA kit

Consists of Trypsin/0.02% EDTA solution & trypsin neutralizing solution. For routine detachment of cells from standard tissue plasticware & adhesion coated plasticware under animal-free conditions..

Synonym(s):

Trypsin-EDTA Kit, Trypsin/EDTA Kit, Xeno-Free Trypsin-EDTA

Sign Into View Organizational & Contract Pricing

Select a Size

100 ML
€283.00

€283.00


Estimated to ship on08 May 2025


Request a Bulk Order

Select a Size

Change View
100 ML
€283.00

About This Item

UNSPSC Code:
12352207
eCl@ss:
32161000
NACRES:
NA.75

€283.00


Estimated to ship on08 May 2025


Request a Bulk Order

Product Name

Xeno-Free 0.05% Trypsin/0.02% EDTA Kit, The Xeno-Free Trypsin/EDTA kit consists of Trypsin/0.02% EDTA solution & trypsin neutralizing solution.Useful for routine detachment of cells from standard tissue plasticware & adhesion coated plasticware under animal-free conditions..

Quality Level

form

liquid

manufacturer/tradename

Specialty Media
Millipore

technique(s)

cell culture | stem cell: suitable

input

sample type: human embryonic stem cell(s)
sample type mesenchymal stem cell(s)
sample type neural stem cell(s)
sample type pancreatic stem cell(s)
sample type: mouse embryonic stem cell(s)
sample type induced pluripotent stem cell(s)
sample type cardiac stem cell(s)
sample type hematopoietic stem cell(s)
sample type epithelial cells

shipped in

dry ice

Application

Research Category
Stem Cell Research
Xeno-Free Trypsin/EDTA kit consists of one bottle of 0.05% Trypsin/0.02% EDTA solution and one bottle of trypsin neutralizing solution. This is useful for routine detachment of cells from standard tissue plasticware and adhesion coated plasticware under animal-free conditions.

Physical form

100 mL bottle of Xeno-Free 0.05% Trypsin/0.02% EDTA solution (CS207835)
100 mL bottle of Xeno-Free Trypsin Neutralizing Solution (CS207834)

Storage and Stability

This product can be stored at -20°C until their expiration date or at 2-8°C for up to 1 month.

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

10 - Combustible liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Stem Cell protocols for cryopreservation, thawing of cryopreserved stem cells and media preparation.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service