Skip to Content
Merck
All Photos(1)

Key Documents

Z744017

HIGH POWER EXPANDED PLASMA CLEANER

AC/DC input 230 V, UK plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42281532

manufacturer/tradename

PDC-002-HPCE (with UK plug) (Harrick Plasma)

H × W × D

11 in. × 18 in. × 9 in.

weight

37

Looking for similar products? Visit Product Comparison Guide

General description

Our Expanded Cleaner is a larger tabletop plasma instrument with four times the capacity of the basic plasma cleaner, extensively used for nanoscale surface cleaning and surface activation.
  • Larger, tabletop unit
  • Adjustable RF power (Low, Medium, and High power settings)
  • Applies a maximum of 30W to the RF coil
  • Includes a 6" diameter x 6.5" length Pyrex chamber
  • Hinged door with viewing window
  • Active fan cooling
  • Integral switch for a vacuum pump
  • 1/8" NPT metering valve to qualitatively control gas flow and chamber pressure
  • 1/8" NPT 3-way valve to quickly switch from introducing gas, venting and isolating the chamber

Other Notes

Requirements
Our Plasma Cleaners require a gas-compatible vacuum pump with minimum pump speed of 23 L /min and ultimate total pressure of
200 mTorr or less

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service