Z742967
Julabo® CORIO™ C open heating bath circulator
C-BT5, capacity 3.5 L (5 L), transparent plastic bath, temperature 20-100 °C, AC/DC input 115 V AC, US 3-pin plug (5-15P)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103706
NACRES:
NB.77
Recommended Products
material
transparent plastic bath
packaging
pack of 1 ea
manufacturer/tradename
Julabo 9011305
temperature measuring range
20-100 °C
capacity
3.5 L (5 L)
external W × L × H
23 cm × 38 cm × 38 cm
opening W × L × H
15 cm × 15 cm × 15 cm
Looking for similar products? Visit Product Comparison Guide
General description
Open heating bath circulators are designed for internal applications in the circulator bath.
CORIO C open heating bath circulators in this range are equipped with bath tanks made of Polycarbonat or stainless steel.
Available accessories include a variety of test tube racks, immersion-height adjustable platforms and cooling coils. The circulator can be removed for easy cleaning of the bath tanks.
CORIO C open heating bath circulators in this range are equipped with bath tanks made of Polycarbonat or stainless steel.
Available accessories include a variety of test tube racks, immersion-height adjustable platforms and cooling coils. The circulator can be removed for easy cleaning of the bath tanks.
Legal Information
CORIO is a trademark of Julabo GmbH
Julabo is a registered trademark of Julabo USA, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service