Skip to Content
Merck
All Photos(1)

Key Documents

BMSV0020EUK

Sigma-Aldrich

Aspire Laboratory Aspirator

includes base with internal vacuum pump, 2 L Polycarbonate bottle with lid, silicone tubing, handheld vacuum controller and single channel adapters, AC/DC input 230 V AC, UK plug

Synonym(s):

aspiration system, vacuum aspirator

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,130.00

€1,130.00


Estimated to ship on27 May 2025



Select a Size

Change View
1 EA
€1,130.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.79

€1,130.00


Estimated to ship on27 May 2025


manufacturer/tradename

Benchmark Scientific V0020-E-UK

parameter

-0 mbar vacuum (-750 mbar)

outside W × D × H

9.5 in. × 7.9 in. × 13.9 in.

Looking for similar products? Visit Product Comparison Guide

General description

The ASPIRE Laboratory Aspirator incorporates a quiet, maintenance-free pump inside a sturdy, yet compact base. The vacuum is fully adjustable, with a pressure gauge that displays the vacuum level, allowing full control of aspirating speed. The ASPIRE is an ideal choice for a wide range of laboratory aspirating applications, including removal of media from tissue culture vessels or plates, and supernatants.

Legal Information

Aspire is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service