Skip to Content
Merck
All Photos(1)

Key Documents

Z326453

BRAND® BLAUBRAND® volumetric flask, PP stopper, amber glass

volume 200 mL, accuracy: 0.15 mL

Synonym(s):

Flasks

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
CZK 2,370.00

CZK 2,370.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
CZK 2,370.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

CZK 2,370.00


Please contact Customer Service for Availability

material

borosilicate glass 3.3 flask

Joint

joint ST/NS neck14/23

description

calibrated to contain (TC, IN)

feature

class A DE-M, DIN EN ISO 1042. Calibrated to contain (TC, In).

packaging

pack of 2 ea

manufacturer/tradename

BRAND 37408

volume measuring range

200 mL, accuracy: 0.15 mL

capacity

200 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BLAUBRAND® volumetric flask combines precision and reliability, featuring a square grip PP stopper for easy handling. Crafted from high-quality Boro 3.3 glass and calibrated to contain (TC, In), each flask is marked with high-contrast white enamel for clear readability. Supplied with a batch number and certificate, these flasks ensure quality and traceability, making them ideal for laboratory use.

Application

BRAND® BLAUBRAND® volumetric flask, PP stopper, amber glass has been used in the preparation of dilution series and standardized samples.

Other Notes

BR37408 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service