Skip to Content
Merck
All Photos(1)

Key Documents

Z645095

IKA® RW 20 digital overhead stirrers

universal lab mixer, 2000rpm, 230V, 1/cs

Synonym(s):

lab mixers, lab stirrers, laboratory mixers, laboratory stirrers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 42,300.00
1 EA
CZK 42,300.00

CZK 42,300.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
CZK 42,300.00
1 EA
CZK 42,300.00

About This Item

UNSPSC Code:
41103801
NACRES:
NB.73

CZK 42,300.00


Please contact Customer Service for Availability

AC/DC input

230 V AC

feature

CE compliant

packaging

pack of 1

manufacturer/tradename

IKA 3593000

parameter

60-2000 rpm speed

W × H × D

88 mm × 294 mm × 212 mm

weight

3.1 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® RW 20 Digital Over Head Stirrer

  • With digital display (LED)
  • Robust, slimline, ergonomic design
  • Technical improvements on the trusted RW 20 series designs
  • With constant power-drive
  • Two speed ranges for universal use from 60 - 2,000 rpm
  • Push-through agitator shafts (only when stationary)

Stand, stirrer and clamps are not included.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service