Skip to Content
Merck

Skip To

V5760

Greiner Cryo.s vials

capacity 2 mL, green cap, vial type, id field

Synonym(s):

cryo vials, cryogenic tubes, cryogenic vials, cryrogenic storage, Greiner cryogenic vials, Greiner 121277

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
500 ea
Please contact Customer Service for Availability
CZK 5,910.00

About This Item

NACRES:
NB.22
UNSPSC Code:
41121704
Capacity:
2 mL
Material:
colorless tube, polypropylene tube, round bottom polypropylene , round bottom
Sterility:
sterile (DNAse and RNAse free)
Packaging:
pack of 500 ea (5 x 100 ea)
Feature:
vial type id field, Internal thread
Parameter:
-196 °C min. temp.

CZK 5,910.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless tube, polypropylene tube, round bottom polypropylene , round bottom

sterility

sterile (DNAse and RNAse free)

feature

vial type id field, Internal thread

packaging

pack of 500 ea (5 x 100 ea)

manufacturer/tradename

Greiner 121277

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

cap diam.

12.6 mm

capacity

2 mL

tube diam.

12.5 mm

color

green cap

General description

Cryo.S freezing vials from Greiner are radiation sterilized along and are DNase- and RNase-free. Non-pyrogenic by LAL method. Vials and caps are made of polypropylene. Caps available in a variety of colors. 150 Cap inserts with 500 each size and 100 cap inserts with 300 each size.

Legal Information

Cryo.s is a trademark of Greiner Bio-One GmbH

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
V6385V9637V9886
parameter

-196 °C min. temp.

parameter

-196 °C min. temp.

parameter

-196 °C min. temp.

parameter

-196 °C min. temp.

material

colorless tube, round bottom polypropylene , polypropylene tube

material

colorless tube, polypropylene , polypropylene tube, round bottom (self-standing)

material

colorless tube, polypropylene tube, round bottom (self-standing)

material

colorless tube, conical bottom (self-standing), polypropylene tube

capacity

2 mL

capacity

2 mL

capacity

2 mL

capacity

1 mL

manufacturer/tradename

Greiner 121277

manufacturer/tradename

Greiner 122263

manufacturer/tradename

Greiner 126263

manufacturer/tradename

Greiner 123263

sterility

sterile (DNAse and RNAse free)

sterility

sterile (DNAse and RNAse free)

sterility

sterile (DNAse and RNAse free)

sterility

sterile (DNAse and RNAse free)

packaging

pack of 500 ea (5 x 100 ea)

packaging

pack of 500 ea (5 x 100 ea)

packaging

pack of 500 ea (5 x 100 ea)

packaging

pack of 500 ea (5 x 100 ea)


Still not finding the right product?

Explore all of our products under Greiner Cryo.s vials




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library