Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1000 ea | Please contact Customer Service for Availability | CZK 1,450.00 |
About This Item
CZK 1,450.00
material
cap (Angled cap lid), colorless cap, colorless tube, conical bottom, flat cap, polypropylene , tube (homopolymer)
sterility
sterile
feature
RNase and DNase free, graduations, neck thread Push fit
packaging
case of 10,000 ea
manufacturer/tradename
Excel Scientific MCT-0.6N
parameter
-20,000 × g max. RCF
technique(s)
PCR: suitable
capacity
0.6 mL
color
natural
General description
- Superior clarity for sample viewing
- A consistent, ring-lock seal prevents inadvertent opening
- Angled cap lid makes opening easy without thumb fatigue
- Large flat tops for ease of identification and a pierceable cap
- Large, crisp reference lines and graduation numbers
- Certified RNase/DNase free
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material cap (Angled cap lid), colorless tube, flat cap, tube (homopolymer), colorless cap, polypropylene , conical bottom | material cap (Angled cap lid), colorless cap, colorless tube, conical bottom, flat cap, polypropylene , polypropylene cap, polypropylene tube | material conical bottom, flat cap, polypropylene | material cap (Angled cap lid), polypropylene |
| capacity 0.6 mL | capacity 0.6 mL | capacity 1.5 mL | capacity - |
| manufacturer/tradename Excel Scientific MCT-0.6N | manufacturer/tradename Excel Scientific MCTS-0.6N | manufacturer/tradename Excel Scientific MCTS 1.5N | manufacturer/tradename Excel Scientific MCT-1.5N |
| packaging case of 10,000 ea | packaging pack of 500 ea | packaging pack of 250 ea | packaging pack of 500 ea |
| feature RNase and DNase free, neck thread Push fit, graduations | feature RNase and DNase free, neck thread Push fit | feature RNase and DNase free, neck thread Push fit, low retention | feature RNase and DNase free |
| color natural | color natural | color natural | color natural |
Still not finding the right product?
Explore all of our products under Clear-view™ Snap-Cap microtubes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| T2441-1000EA | 04061826747490 |
