Skip to Content
Merck

Skip To

T1918

Nalgene® centrifuge tubes, Oak Ridge Style 3118

nominal capacity 50 mL

Synonym(s):

High-Speed ​​Centrifuge Tubes, Nalgene 3118-0050, sample collection tube, sample receptacle, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
10 ea
Please contact Customer Service for Availability
CZK 4,290.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11
eCl@ss:
32119210
Material:
polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate
Sterility:
non-sterile
Packaging:
pack of 10
Feature:
RCF 50,000 × g

CZK 4,290.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

sterility

non-sterile

feature

RCF 50,000 × g

packaging

pack of 10

manufacturer/tradename

Nalgene® 3118-0050

nominal capacity

50 mL

Features and Benefits

  • Can withstand temperatures ranging from -135°C to +135°C (-211°F to +275°F).
  • Designed with a round bottom to fit high-speed rotors.
  • uitable for use in both refrigerated and non-refrigerated centrifuges.
  • Includes polypropylene linerless closures, which are easy to clean and provide leakproof protection under normal conditions up to 10,000 x g.
  • The tubes are autoclavable.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
T2043T1543T1793
sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

material

polypropylene screw closure, screw top cap, round bottom tube, transparent polycarbonate

material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

manufacturer/tradename

Nalgene® 3118-0050

manufacturer/tradename

Nalgene® 3118-0085

manufacturer/tradename

Nalgene® 3118-0010

manufacturer/tradename

Nalgene® 3118-0030

packaging

pack of 10

packaging

pack of 10 ea

packaging

pack of 10

packaging

pack of 10 ea

feature

RCF 50,000 × g

feature

RCF 50,000 × g

feature

RCF 50,000 × g

feature

RCF 50,000 × g

nominal capacity

50 mL

nominal capacity

85 mL

nominal capacity

10 mL

nominal capacity

30 mL


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library