Skip to Content
Merck

Skip To

T1793

Nalgene® centrifuge tubes, Oak Ridge Style 3118

nominal capacity 30 mL

Synonym(s):

High-Speed ​​Centrifuge Tubes, Nalgene tubes, Nalgene 3118-0030, sample collection tube, sample receptacle, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
10 ea
Please contact Customer Service for Availability
CZK 3,400.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11
eCl@ss:
32119210
Material:
polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate
Sterility:
non-sterile
Packaging:
pack of 10 ea
Feature:
RCF 50,000 × g

CZK 3,400.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

sterility

non-sterile

feature

RCF 50,000 × g

packaging

pack of 10 ea

manufacturer/tradename

Nalgene® 3118-0030

nominal capacity

30 mL

General description

“Nalgene” Oak Ridge high-speed polycarbonate centrifuge tubes offer exceptional mechanical strength, making them suitable for a wide range of applications. Additionally, their transparency allows for effortless observation of the tube′s contents.

Features and Benefits

  • Can withstand temperatures ranging from -135°C to +135°C (-211°F to +275°F).
  • Designed with a round bottom to fit high-speed rotors.
  • Suitable for use in both refrigerated and non-refrigerated centrifuges.
  • Equipped with polypropylene linerless closures, which are easy to clean and provide leakproof protection under normal conditions up to 10,000 x g.
  • When paired with a Nalgene sealing cap, the 30mL tubes can handle centrifugal forces up to 50,000 x g.
  • Autoclavable.

Other Notes

  • Polycarbonate centrifuge tubes will have their lifespan reduced with repeated autoclaving.
  • For proper performance, it is essential to fill the tubes to a minimum of 80% of their total capacity.
  • For leakproof performance exceeding 10,000 x g, utilize a sealing cap or sealing cap assembly.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
T1543T2043T1918
manufacturer/tradename

Nalgene® 3118-0030

manufacturer/tradename

Nalgene® 3118-0010

manufacturer/tradename

Nalgene® 3118-0085

manufacturer/tradename

Nalgene® 3118-0050

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

material

polypropylene screw closure, screw top cap, round bottom tube, transparent polycarbonate

material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

packaging

pack of 10 ea

packaging

pack of 10

packaging

pack of 10 ea

packaging

pack of 10

feature

RCF 50,000 × g

feature

RCF 50,000 × g

feature

RCF 50,000 × g

feature

RCF 50,000 × g

nominal capacity

30 mL

nominal capacity

10 mL

nominal capacity

85 mL

nominal capacity

50 mL


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library