Skip to Content
Merck

Skip To

R1263

Rack for Nalgene® microcentrifuge tubes

Holds 64 x 1.5 mL tubes, pack of 4 ea

Synonym(s):

microcentrifuge tube rack, microcentrifuge tube storage, Nalgene 5055-5015, benchtop tube storage, tube holder

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
4 ea
Please contact Customer Service for Availability
CZK 3,310.00
CZK 2,979.00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122804
Manufacturer/tradename:
Nalgene® 5055-5015
Feature:
Holds 64 x 1.5 mL tubes
Material:
polycarbonate
Packaging:
pack of 4 ea

CZK 2,979.00

List PriceCZK 3,310.00Save 10%

Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polycarbonate

feature

Holds 64 x 1.5 mL tubes

packaging

pack of 4 ea

manufacturer/tradename

Nalgene® 5055-5015

size × H

5 1/4 in. × 5 1/4 in. × 2 in.

General description

Bottom of white polycarbonate, lid of clear polycarbonate, permanent foam insert.
For safe storage of samples in microcentrifuge tubes from −135 °C to +121 °C. Not for use in liquid-phase liquid nitrogen. May be repeatedly autoclaved. Holes in foam are placed diagonally and spaced to avoid overlapping of tube closures. Lid accepts writing with marker.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
R0641R1138R0141
feature

Holds 64 x 1.5 mL tubes

feature

capacity 24 1.5-mL tubes (4 × 6), Holds 24 x 1.5-mL tubes

feature

Holds 81 x 0.5 mL tubes

feature

Holds 16 x 1-2 mL tubes

manufacturer/tradename

Nalgene® 5055-5015

manufacturer/tradename

Nalgene® 5973-0015

manufacturer/tradename

Nalgene® 5055-5005

manufacturer/tradename

Nalgene® 5974-0404

material

polycarbonate

material

glass-filled acetal

material

polycarbonate

material

polypropylene

packaging

pack of 4 ea

packaging

pack of 1 ea

packaging

pack of 4 ea

packaging

pack of 4 ea

size × H

5 1/4 in. × 5 1/4 in. × 2 in.

size × H

-

size × H

5 1/4 in. × 5 1/4 in. × 2 in.

size × H

-


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library