Skip to Content
Merck

Skip To

R0641

Microcentrifuge tube rack, Nalgene®

capacity, 24 1.5-mL tubes (4 × 6)

Synonym(s):

test tube rack, two tier tube rack, Nalgene 5973-0015, benchtop tube storage, tube holder

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
CZK 578.00

About This Item

NACRES:
NB.35
UNSPSC Code:
41122804
Manufacturer/tradename:
Nalgene® 5973-0015
Feature:
capacity 24 1.5-mL tubes (4 × 6), Holds 24 x 1.5-mL tubes
Material:
glass-filled acetal
Packaging:
pack of 1 ea

CZK 578.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass-filled acetal

feature

capacity 24 1.5-mL tubes (4 × 6), Holds 24 x 1.5-mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 5973-0015

L × W × H

143 mm × 90 mm × 52 mm

General description

Two-tiered design. Holes in upper and lower tiers offer stable support; wide spacing minimizes interference from overlapping lips. Compatible with most laboratory chemicals, except acids. Autoclavable

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
R1263Z756431
feature

capacity 24 1.5-mL tubes (4 × 6), Holds 24 x 1.5-mL tubes

feature

Holds 64 x 1.5 mL tubes

feature

Holds 12 x 1.5/2 mL tubes

manufacturer/tradename

Nalgene® 5973-0015

manufacturer/tradename

Nalgene® 5055-5015

manufacturer/tradename

Bel-Art F18742-0125

material

glass-filled acetal

material

polycarbonate

material

turquoise

packaging

pack of 1 ea

packaging

pack of 4 ea

packaging

pkg of 1 ea

L × W × H

143 mm × 90 mm × 52 mm

L × W × H

-

L × W × H

-


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library