Skip to Content
Merck

Skip To

P6616

Nunc® 384 well polypropylene plates

384 well plate, polypropylene, natural, non-treated, 120ul/well, pinchbar design, 120/cs

Synonym(s):

384 multiwell plate, 384 well microplate, 384 well microtiter plate, 384 well plate, Nunc 264573

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
120 ea
Please contact Customer Service for Availability
CZK 38,500.00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
natural polypropylene , polypropylene , round bottom natural polypropylene wells
Size:
384 wells
Sterility:
non-sterile
Binding type:
non-treated surface
Feature:
lid: no, pinchbar design

CZK 38,500.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

natural polypropylene , polypropylene , round bottom natural polypropylene wells

sterility

non-sterile

feature

lid: no, pinchbar design

packaging

case of 120 ea (internal packs of 20)

manufacturer/tradename

Nunc 264573

plate L × W

128 mm × 86 mm

size

384 wells

well maximum volume

100 μm

working volume

100 μL

binding type

non-treated surface

General description

Higher density polypropylene plates and therefore:

  • Low cross talk
  • Highly reflective surface
  • With low capillary action
Minimize costs when storing compounds for small volume applications. There Nunc® 384-well conical bottom polypropylene plates feature a lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery. Withstands temperatures from -80° to +121°C.

Features and Benefits

  • Low-binding surface
  • Round bottom wells for optimal sample recovery
  • Rounded square wells minimize wicking (capillary action)
  • Resistant to many solvents used in storage and combinatorial chemistry
  • Certified RNase/DNase-free
  • Working volume range: 10-100 μl/well

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
P5991Z723010Z722995
binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

feature

lid: no, pinchbar design

feature

lid

feature

lid: no

feature

lid: no

sterility

non-sterile

sterility

sterile

sterility

non-sterile

sterility

non-sterile

manufacturer/tradename

Nunc 264573

manufacturer/tradename

Nunc 242757

manufacturer/tradename

Nunc 262160

manufacturer/tradename

Nunc 262260

material

natural polypropylene , round bottom natural polypropylene wells

material

flat bottom clear polystyrene wells

material

clear polystyrene , flat bottom clear polystyrene wells

material

black polystyrene , flat bottom black wells

working volume

100 μL

working volume

100 μL

working volume

100 μL

working volume

100 μL




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library