Skip to Content
Merck

Skip To

MTCV4801

MTC Bio Sterile Cryogenic Vials

capacity 1 mL, thread style internal

Synonym(s):

cryotube, cryovial, MTC Bio V4801, cold storage sample tube, cold storage tube, cyro storage tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

NACRES:
NB.17
UNSPSC Code:
41121704
Capacity:
1 mL
Material:
(self standing star foot), clear , polypropylene (LN2 grade), screw cap
Sterility:
sterile
Packaging:
bag of 10 × 50 ea
Feature:
neck thread internal
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

(self standing star foot), clear , polypropylene (LN2 grade), screw cap

sterility

sterile

feature

neck thread internal

packaging

bag of 10 × 50 ea

manufacturer/tradename

MTC Bio V4801

capacity

1 mL

diam. × H

120.5 mm × 40.2  mm , with cap

General description

Cryogenic Vials, internally threaded caps with silicone O-ring, 1mL, sterile, printed graduations and marking area, self-standing star foot, 50-place locking rack included with each case, 10 resealable bags of 50 tubes, 500/cs
Cryogenic vials are the ideal choice for long-term storage of sample in the harshest environments. These thick-walled tubes are outfitted with silicone O-rings that allow them to maintain their seal at temperatures as low as -196°C. Sterilized by gamma irradiation these vials are designed to hold, store, and preserve biological materials for days, weeks, years, or decades. The self-standing starfoot base mates perfectly with the included locking rack so that one hand is all that is needed to install and remove caps.

Features and Benefits

  • Temperatures as low as -196°C
  • Self-standing star foot
  • Leakproof silicone O-ring
  • Resealable bags of 50 Gamma sterilized
  • Free locking rack
  • RNase, DNase, pyrogen, & endotoxin free

Legal Information

MTC is a trademark of MTC Bio


Still not finding the right product?

Explore all of our products under MTC Bio Sterile Cryogenic Vials




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
MTCV4801-500EA04065271097841