Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.35
UNSPSC Code:
41121812
Material:
diamond black , polystyrene
Packaging:
pack of 500 ea
Manufacturer/tradename:
MTC™ Bio B6502B
Pricing and availability is not currently available.
material
diamond black , polystyrene
packaging
pack of 500 ea
manufacturer/tradename
MTC™ Bio B6502B
L × W
65 mm × 85 mm
capacity
30 mL
General description
MTC Bio Weigh Boats are made of antistatic polystyrene and will withstand temperatures up to 90˚C, as well as exposure to diluted acids, alcohols, bases, and aqueous solutions. Their flexibility and smooth interior surfaces with rounded corners allow for easy decanting of powdered samples. Their flat bottoms ensure stability and prevent tipping.
Weigh Boat, black, 30ml, 65 x 85mm, diamond shaped, 500/pk
Features and Benefits
- Antistatic and biologically inert
- Smooth surface / rounded corners
- Recessed corners; precise pouring
- White or black for visual contrast
Legal Information
MTC is a trademark of MTC Bio
Still not finding the right product?
Explore all of our products under MTC™ Bio Weigh Boat
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| MTCB6502B-500EA | 04065271079342 |