Skip to Content
Merck

Skip To

M7937

Greiner 96 well 1 x 8 strip plates

high binding, flat bottom white polystyrene wells (1x8 well strips)

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well strip plates, Greiner 762074

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
100 ea
Please contact Customer Service for Availability
CZK 17,200.00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
clear polystyrene , flat bottom white polystyrene wells (1x8 well strips)
Size:
96 wells
Sterility:
non-sterile
Binding type:
high binding surface
Feature:
lid: no

CZK 17,200.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear polystyrene , flat bottom white polystyrene wells (1x8 well strips)

sterility

non-sterile

feature

lid: no

packaging

case of 100

manufacturer/tradename

Greiner 762074

maximum volume

388 μL

size

96 wells

working volume

350 μL

binding type

high binding surface

General description

LUMITRAC 600, 96W 12xF8 Strip Microplate, working volume 20-350 μL; total well volume 388 μL.

Application

White strips minimize cross talk in luminescence procedures. LUMITRAC 600 will bind up to 600 ng/cm2. Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

96 well flat (F) solid bottom microplate in white frame, F8 strips mounted in frame, high-binding, no lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm.

Legal Information

LUMITRAC is a trademark of Greiner Bio-One GmbH

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
M7812M6562M7687
sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

feature

lid: no

feature

lid: no

feature

lid: no

feature

lid: no

binding type

high binding surface

binding type

high binding surface

binding type

high binding surface

binding type

medium binding surface

material

clear polystyrene , flat bottom white polystyrene wells (1x8 well strips)

material

clear polystyrene , flat bottom clear polystyrene wells (8 well strips)

material

clear polystyrene (plate strips), conical bottom clear polystyrene wells

material

clear polystyrene , flat bottom clear polystyrene wells (8 well strips)

manufacturer/tradename

Greiner 762074

manufacturer/tradename

Greiner 762071

manufacturer/tradename

Greiner 705071

manufacturer/tradename

Greiner 762070

size

96 wells

size

96 wells

size

96 wells

size

96 wells


Still not finding the right product?

Explore all of our products under Greiner 96 well 1 x 8 strip plates




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
M7937-100EA04061832211367