Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 pkg | Please contact Customer Service for Availability | CZK 2,190.00 |
About This Item
CZK 2,190.00
material
polyolefin , red
packaging
pack of 2,380 ea (119 labels per sheet)
manufacturer/tradename
Diversified Biotech LCRY-2380-R
parameter
70 to -196 °C temp. range
technique(s)
cryopreservation: suitable
L × W
15/16 in. × 1/2 in.
General description
Features and Benefits
- Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
- Chemically inert, resist most organic solvents and caustic agents.
- Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
- Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
- Made with a flexible, polyolefin† label material and acrylic adhesive.
- This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| L × W 15/16 in. × 1/2 in. | L × W 15/16 in. × 1/2 in. | L × W 15/16 in. × 1/2 in. | L × W 15/16 in. × 1/2 in. |
| material polyolefin , red | material blue , polyolefin | material green , polyolefin | material polyolefin , yellow |
| manufacturer/tradename Diversified Biotech LCRY-2380-R | manufacturer/tradename Diversified Biotech LCRY-2380-B | manufacturer/tradename Diversified Biotech LCRY-2380-G | manufacturer/tradename Diversified Biotech LCRY-2380-Y |
| packaging pack of 2,380 ea (119 labels per sheet) | packaging pack of 2,380 (119 labels per sheet) | packaging pack of 2,380 (119 labels per sheet) | packaging pack of 2,380 ea (119 labels per sheet) |
| parameter 70 to -196 °C temp. range | parameter 70 to -196 °C temp. range | parameter 70 to -196 °C temp. range | parameter 70 to -196 °C temp. range |
| technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable |
Still not finding the right product?
Explore all of our products under Laser Cryo-Babies®
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| L4664-1PAK | 04061826745236 |
