Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 pkg | Please contact Customer Service for Availability | CZK 2,190.00 |
About This Item
CZK 2,190.00
material
white
packaging
pack of 3,120 ea (156 labels per sheet)
manufacturer/tradename
Diversified Biotech SIDE-1000
technique(s)
PCR: suitable, cryopreservation: suitable
L × W
0.5 in. × 0.25 in.
General description
Application
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Diversified Biotech SIDE-1000 | manufacturer/tradename Diversified Biotech SIDE-1100 | manufacturer/tradename Diversified Biotech SIDE-1200 | manufacturer/tradename Diversified Biotech SIDE-1400 |
| L × W 0.5 in. × 0.25 in. | L × W - | L × W - | L × W - |
| material white | material - | material - | material - |
| packaging pack of 3,120 ea (156 labels per sheet) | packaging pkg of 3120 labels 20 sheets of 156 labels | packaging pkg of 3120 labels 20 sheets of 156 labels | packaging pkg of 3120 labels 20 sheets of 156 labels |
| technique(s) PCR: suitable, cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable |
Still not finding the right product?
Explore all of our products under Laser Cryo-Tags® sidewall
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

