Skip to Content
Merck
All Photos(1)

Key Documents

HS2860H

TrueNorth® Cardboard Cryovial Box Cell Divider

Holds 81 x 1.5-2.0 mL tubes, pk of 12

Synonym(s):

cryovial storage, freezer box divider

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
CZK 1,200.00

CZK 1,200.00


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
CZK 1,200.00

About This Item

UNSPSC Code:
41123304
NACRES:
NB.22

CZK 1,200.00


Please contact Customer Service for Availability

material

cardboard

feature

Holds 81 x 1.5-2.0 mL tubes

packaging

pk of 12

manufacturer/tradename

Heathrow Scientific HS2860H

technique(s)

cryopreservation: suitable

well diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

Application

TrueNorth® Cardboard Cryovial Box Cell Divider may be suitable for the storage of small samples and tubes.

Features and Benefits

  • for storage of small samples and tubes
  • store in LN2 or in mechanical freezers
  • colors allow for easy identification and sorting purposes
  • bottom vent holes to allow quicker circulation and removal of cold air, vapor, or LN
  • all box footprints are 13.3 x 13.3 cm, select from two different heights

  • Store in mechanical freezers or vapor phase LN2, -196ºC.
  • Colors facilitate identifying and sorting purposes with ease.
  • Bottom vent holes aid in faster circulation and elimination of cold air, vapor, or LN2
  • All box footprints are 13.3 * 13.3 cm, select from two different heights
  • Use tubes capable of being stored at the required temperature of the user.
  • Not recommended for autoclaving.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service