Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
12 ea | Please contact Customer Service for Availability | 1 200,00 CZK |
About This Item
1 200,00 CZK
material
cardboard
feature
Holds 64 x 1.5-2.0 mL tubes
packaging
pk of 12
manufacturer/tradename
Heathrow Scientific HS2860F
technique(s)
cryopreservation: suitable
well diam.
15 mm
Application
Features and Benefits
- for storage of small samples and tubes
- store in LN2 or in mechanical freezers
- colors allow for easy identification and sorting purposes
- bottom vent holes to allow quicker circulation and removal of cold air, vapor, or LN
- all box footprints are 13.3 x 13.3 cm, select from two different heights
- Store in mechanical freezers or vapor phase LN2, -196ºC.
- Colors facilitate identifying and sorting purposes with ease.
- Bottom vent holes aid in faster circulation and elimination of cold air, vapor, or LN2
- All box footprints are 13.3 * 13.3 cm, select from two different heights
- Use tubes capable of being stored at the required temperature of the user.
- Not recommended for autoclaving.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description Holds 64 x 1.5-2.0 mL tubes, pk of 12 | description Holds 49 x 1.5-2.0 mL tubes, pk of 12 | description Holds 100 x 1.5-2.0 mL tubes, pk of 12 | description Holds 81 x 1.5-2.0 mL tubes, pk of 12 |
| feature Holds 64 x 1.5-2.0 mL tubes | feature Holds 49 x 1.5-2.0 mL tubes | feature Holds 100 x 1.5-2.0 mL tubes | feature Holds 81 x 1.5-2.0 mL tubes |
| manufacturer/tradename Heathrow Scientific HS2860F | manufacturer/tradename Heathrow Scientific HS2860G | manufacturer/tradename Heathrow Scientific HS2860E | manufacturer/tradename Heathrow Scientific HS2860H |
| material cardboard | material cardboard | material cardboard | material cardboard |
| packaging pk of 12 | packaging pk of 12 | packaging pk of 12 | packaging pk of 12 |
| well diam. 15 mm | well diam. 17.5 mm | well diam. 11.5 mm | well diam. 12 mm |
| technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable |
Still not finding the right product?
Explore all of our products under TrueNorth® Cardboard Cryovial Box Cell Divider
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



