Skip to Content
Merck
All Photos(1)

Key Documents

EP0030113497

Eppendorf® Conical Tubes with SafeCode system (data matrix code and plain text labels)

non-sterile, screw cap, capacity 50 mL, PCR clean, pack of 20 × 25 ea

Synonym(s):

Conical Centrifuge tube, micro test tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Pricing and availability is not currently available.

material

colorless
conical bottom
screw top cap

sterility

non-sterile

feature

DNase free
PCR clean
neck thread external

packaging

pack of 20 × 25 ea

manufacturer/tradename

Eppendorf® 0030113497

capacity

50 mL

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

Application

PCR, CULTURE

Features and Benefits

2-level coding for safe sample identification
ECC 200 error correction function enables safe code reading with up to 25 % damaged codes
Temperature range: -86 °C to +121 °C
Manufactured from high-quality polypropylene for highest sample purity
Off-the-shelf availability for comfortable handling
ID-specific tube information like lot numbers digitally available via (URL: https://www.eppendorf.com/safecode-data)[Eppendorf dataport] and website for comprehensive documentation
Direct import of codes and all data into (URL: https://www.elabnext.com/eppendorf)[eLabInventory] and (URL: https://www.elabnext.com/eppendorf)[eLabJournal](URL: null)(URL: https://www.elabnext.com/eppendorf)[ software] for convenient handling

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service