Skip to Content
Merck

Skip To

CLS4012

Corning® Costar® Stripette® serological pipettes, individually plastic wrapped

capacity 1 mL, case of 200

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
200 ea
Please contact Customer Service for Availability
2 030,00 CZK

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Capacity:
1 mL
Sterility:
sterile
Packaging:
bag of 100, case of 200
Feature:
DNase free, RNase free, disposable, graduations± 0.01 mL, subdivision
Manufacturer/tradename:
Corning 4012
Material:
polystyrene

2 030,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene

sterility

sterile

feature

DNase free, RNase free, disposable, graduations± 0.01 mL, subdivision

packaging

bag of 100, case of 200

manufacturer/tradename

Corning 4012

measuring range

accuracy: 0.01 mL

L × O.D. × I.D.

279 mm × 5.2 mm × 2.9 mm

capacity

1 mL

tip I.D.

0.065 in.

color

yellow color-coded stripe

General description

Corning Costar Stripette serological pipettes featuring "banana-peel" plastic wrap are designed for easy opening for aseptic removal and eliminates static cling when wearing latex gloves.

You can see the polystyrene serological pipet through the clear plastic wrap for instant size identification. Plus, space saving packaging reduces storage requirements, waste, and one material makes it easy to recycle.

  • New anti-static clear all-plastic wrap allows full view of pipet for easy size identification and reduces storage space requirements
  • Unique color-coded magnifying stripe for easier meniscus viewing
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CLS4011CLS4484CLS4021
manufacturer/tradename

Corning 4012

manufacturer/tradename

Corning 4011

manufacturer/tradename

Corning 4484

manufacturer/tradename

Corning 4021

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

capacity

1 mL

capacity

1 mL

capacity

100 mL

capacity

2 mL

feature

DNase free, disposable, subdivision, graduations± 0.01 mL, RNase free

feature

DNase free, RNase free, disposable, graduations± 0.01 mL, subdivision

feature

DNase free, RNase free, disposable, graduations± 1 mL, subdivision

feature

DNase free, RNase free, disposable, graduations± 0.01 mL, subdivision

material

polystyrene

material

polystyrene

material

polystyrene

material

polystyrene

packaging

bag of 100, case of 200

packaging

bag of 100, case of 1000

packaging

bag of 10, case of 100

packaging

bag of 100, case of 1000


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library