Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
100 ea | Please contact Customer Service for Availability | 22 900,00 CZK |
About This Item
22 900,00 CZK
material
polystyrene
sterility
sterile
feature
DNase free, RNase free, disposable, graduations± 1 mL, subdivision
packaging
bag of 10, case of 100
manufacturer/tradename
Corning 4484
measuring range
accuracy: 0.2 mL
technique(s)
cell culture: suitable
L
344 mm
capacity
100 mL
tip I.D.
0.125 in.
color
aqua color-coded stripe
General description
You can see the polystyrene serological pipet through the clear plastic wrap for instant size identification. Plus, space saving packaging reduces storage requirements, waste, and one material makes it easy to recycle.
- New anti-static clear all-plastic wrap allows full view of pipet for easy size identification and reduces storage space requirements
- Unique color-coded magnifying stripe for easier meniscus viewing
- Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
- Accuracy within ± 2% at full volume
- Lot numbers printed on each pipet wrapper
- Calibrated to deliver (TD-EX 20ºC) their contents with blowout
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 100 mL, case of 100 | description capacity 100 mL | description capacity 10 mL, case of 200 | description capacity 10 mL, case of 200 |
| capacity 100 mL | capacity 100 mL | capacity 10 mL | capacity 10 mL |
| manufacturer/tradename Corning 4484 | manufacturer/tradename Corning 4491 | manufacturer/tradename Corning 4492 | manufacturer/tradename Corning 4101 |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| feature RNase free, DNase free, graduations± 1 mL, disposable, subdivision | feature disposable, RNase free, DNase free, graduations± 1 mL, subdivision | feature DNase free, RNase free, disposable, graduations± 0.1 mL, subdivision | feature DNase free, RNase free, disposable, graduations± 0.1 mL, subdivision |
| material polystyrene | material polystyrene | material polystyrene | material polystyrene |
| packaging bag of 10, case of 100 | packaging bag of 10, case of 100 | packaging bag of 50, case of 200 | packaging bag of 50, case of 200 |
Still not finding the right product?
Explore all of our products under Corning® Costar® Stripette® serological pipettes, individually plastic wrapped
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

