Skip to Content
Merck

Skip To

C1986

Spectrafuge 16M microcentrifuge

purple accents, AC/DC input 120 V, US 3-pin plug

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
CZK 44,100.00

About This Item

NACRES:
NB.22
UNSPSC Code:
40161701
Manufacturer/tradename:
Corning C0160-P, Labnet
Parameter:
14000 rpm, 16000 × g
Feature:
to hold 18 1.5/2.0 mL tubes

CZK 44,100.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

purple accents

feature

to hold 18 1.5/2.0 mL tubes

manufacturer/tradename

Corning C0160-P, Labnet

availability

not available in EU

parameter

14000 rpm, 16000 × g

technique(s)

centrifugation: suitable

General description

The Spectrafuge 16M is the perfect, high speed, compact microcentrifuge. A brushless, maintenance free motor provides extremely fast acceleration and deceleration of the 18 place rotor and makes the Spectrafuge 16M the quietest microcentrifuge in its class.

Speed and time are set with the control knobs on the front panel of the unit. A "quick" button allows for momentary runs. A continuous flow of ambient air through the rotor chamber keeps the rotor and samples cool. For applications requiring sub-ambient temperatures, the Spectrafuge 16M can be operated in a cold room.

The Spectrafuge 16M is supplied complete with an 18 place rotor for 1.5/2.0 mL tubes. Smaller tubes are accommodated by adapters (sold separately). The optional StripSpin rotor adapter holds two 8 x 0.2 mL strips, typically used for thermal cycling.

  • Brushless, maintenance-free motor
  • Exceptionally quiet and cool operation
  • High maxium speed/g-force
  • Extremely small footprint
  • Speed range: 1,000 rpm to 14,000 rpm
  • Maximum RCF: 16,000 x g
  • Acceleration to max. speed: 10 sec
  • Deceleration from max. speed: 9 sec
  • Maximum capacity: 18 x 1.5/2.0 mL
  • Timer: 1 to 30 minutes or continuous "quick" button for momentary operation
  • Dimensions (WxDxH): 8.25 in. (21 cm) x 8.9 in.(23 cm) x 7.6 in. (19.3 cm)
  • Weight: 10.00 lb (4.5 kg)
  • 230 V centrifuges are CE compliant

Legal Information

Spectrafuge is a trademark of Labnet Intl., Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
C1736C2236C1486
manufacturer/tradename

Corning C0160-P, Labnet

manufacturer/tradename

Corning C0160-T, Labnet

manufacturer/tradename

Corning C0160-R, Labnet

manufacturer/tradename

Corning C0160-B, Labnet

feature

to hold 18 1.5/2.0 mL tubes

feature

to hold 18 1.5/2.0 mL tubes

feature

to hold 18 1.5/2.0 mL tubes

feature

to hold 18 1.5/2.0 mL tubes

parameter

14000 rpm, 16000 × g

parameter

14000 rpm, 16000 × g

parameter

14000 rpm, 16000 × g

parameter

14000 rpm, 16000 × g

technique(s)

centrifugation: suitable

technique(s)

centrifugation: suitable

technique(s)

centrifugation: suitable

technique(s)

centrifugation: suitable

material

purple accents

material

teal accents

material

red accents

material

blue accents

availability

not available in EU

availability

not available in EU

availability

not available in EU

availability

not available in EU


Still not finding the right product?

Explore all of our products under Spectrafuge 16M microcentrifuge




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
C1986-1EA04061832886862