Skip to Content
Merck

Skip To

99569

Silica gel on TLC plates

L × W 5 cm × 20 cm, silica gel 60 matrix, fluorescent indicator

Synonym(s):

Silica gel-coated TLC plates

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
100 ea
Please contact Customer Service for Availability
CZK 9,800.00

About This Item

NACRES:
NC.07
UNSPSC Code:
41115711

CZK 9,800.00


Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

glass support, silica gel 60 matrix

feature

binder Organic Polymer, fluorescent indicator

packaging

pkg of 100 ea

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

5 cm × 20 cm

layer thickness

250 μm

plate L × W

5 cm × 20 cm

particle size

8.0-12.0 μm

pore size

60 Å medium pore diameter

General description

Silica gel is a rigid 3D network of colloidal silica. It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density. Silica gel is classified as below:
a. Aquagel - pores are filled with water
b. Xerogel - by the process of evaporation, aqueous phase in the pores are removed
c. Aerogel - solvent is removed by supercritical extraction

Application

Silica gel on TLC Plates was used in thin layer chromatography.[1]

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
995716076399570
technique(s)

thin layer chromatography (TLC): suitable

technique(s)

thin layer chromatography (TLC): suitable

technique(s)

thin layer chromatography (TLC): suitable

technique(s)

thin layer chromatography (TLC): suitable

material

glass support, silica gel 60 matrix

material

glass support, silica gel 60 matrix

material

glass support, silica gel 60 matrix

material

glass support, silica gel 60 matrix

feature

fluorescent indicator, binder Organic Polymer

feature

binder Organic Polymer, fluorescent indicator

feature

binder Organic Polymer, fluorescent indicator

feature

binder Organic Polymer

pore size

60 Å medium pore diameter

pore size

60 Å medium pore diameter

pore size

60 Å medium pore diameter

pore size

60 Å medium pore diameter

layer thickness

250 μm

layer thickness

250 μm

layer thickness

250 μm

layer thickness

250 μm

manufacturer/tradename

Sigma-Aldrich

manufacturer/tradename

Sigma-Aldrich

manufacturer/tradename

Sigma-Aldrich

manufacturer/tradename

Sigma-Aldrich


Still not finding the right product?

Explore all of our products under Silica gel on TLC plates


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Mingfu Wang et al.
Journal of agricultural and food chemistry, 51(3), 601-608 (2003-01-23)
Artichoke leaf is an herbal medicine known for a long time. A systematic antioxidant activity-directed fractionation procedure was used to purify antioxidative components from the aqueous methanol extractions of artichoke heads and leaves in this study. Seven active polyphenolic compounds
A simple method for production of pure silica from rice hull ash
Kalapathy, U., A. Proctor, and J. Shultz.
Bioresource Technology, 73, 257-262 (2000)
Silica gel supported zirconocene dichloride/methylalumoxane catalysts for ethylene polymerization: Effects of heterogenation on activity, polymer microstructure and product morphology.
Janiak, Christoph, and Bernhard Rieger.
Angew. Makromol. Chem., 215, 47-57 (1994)



Global Trade Item Number

SKUGTIN
108898-5G04061838687661
108898-100G04061838687654
99569-100EA04061833054383

Questions

Reviews

No rating value

Active Filters