Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
To inquire about this product 84657, please contact your local Merck office or dealer. Contact Technical Service
Quality Segment
form
suspension
concentration
10% (solids)
particle size
40 μm std dev <0.8 μm, coeff var <2%
storage temp.
2-8°C
Analysis Note
The exact values for particle size and standard deviation are determined for each lot and may be found on the certificate of analysis. These values are determined with an accuracy of 0.01 μm (Coulter Multisizer). Polymethacrylate based particles have a narrow size distribution and spherical shape. They are stable at temperatures of up to 100 °C Density is 1.22 g/cm3. The surface is negatively charged. Good biocompatibility and reduced nonspecific protein binding are characteristic.
1 of 1
This Item | |||
|---|---|---|---|
| form suspension | form suspension | form particles, suspension | form particles, suspension |
| Quality Level 100 | Quality Level - | Quality Level 100 | Quality Level 100 |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
| concentration 10% (solids) | concentration 10% (solids) | concentration 10% (solids) | concentration 10% (solids) |
| particle size 40 μm std dev <0.8 μm, coeff var <2% | particle size 3 μm std dev <0.1 μm, coeff var <3% | particle size 1 μm std dev <0.2 μm, coeff var <3% | particle size 8 μm std dev <0.15 μm, coeff var <2% |
Still not finding the right product?
Explore all of our products under Micro particles based on polymethacrylate
Storage Class
12 - Non Combustible Liquids
wgk
nwg
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 84657-5ML-F | 04061838211637 |
| 84657-10ML-F | 04061838211620 |



