Skip to Content
Merck

Skip To

73145

Yeast Autolysate

suitable for microbiology

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
500 g
Please contact Customer Service for Availability
CZK 2,720.00

About This Item

NACRES:
NA.85
UNSPSC Code:
41106212

CZK 2,720.00


Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

Saccharomyces cerevisiae

Quality Level

sterility

non-sterile

form

powder

shelf life

limited shelf life, expiry date on the label

composition

amino-nitrogen, ≥3.5% , total nitrogen (N), ≥11%

impurities

≤15% ash

ign. residue

≤15%

loss

≤5% loss on drying

pH

6.5-7.5 (25 °C, 2% in H2O)

solubility

H2O: 2%, clear, yellow

application(s)

food and beverages, microbiology

suitability

molds, yeasts

General description

Yeast Autolysate is prepared by drying the extract from autolysing yeast cells (Saccharomyces) which is a good source of amino-nitrogen and vitamins, particularly the water soluble B- complex vitamins. Its addition to many media or fermentation broths increases the yield of organisms and is recommended where rapid and luxuriant growth is required.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
7016189526Y0875
application(s)

food and beverages, microbiology

application(s)

environmental
food and beverages, microbiology

application(s)

food and beverages
microbiology

application(s)

microbiology

suitability

yeasts, molds

suitability

molds, yeasts

suitability

molds, yeasts

suitability

nonselective for Escherichia coli, nonselective for coliforms

form

powder

form

powder

form

powder

form

powder

biological source

Saccharomyces cerevisiae

biological source

Saccharomyces cerevisiae

biological source

Saccharomyces cerevisiae

biological source

-

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

shelf life

limited shelf life, expiry date on the label

shelf life

-

shelf life

limited shelf life, expiry date on the label

shelf life

-


Still not finding the right product?

Explore all of our products under Yeast Autolysate


Storage Class

11 - Combustible Solids

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library


Articles

Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.





Global Trade Item Number

SKUGTIN
73145-500G-F04061832866864

Questions

Reviews

No rating value

Active Filters