This product is not assigned an expiration date or recommended retest date. Products with no expiration date or recommended retest date should be routinely inspected by customers to ensure they perform as expected. These products are also subject to a one-year warranty from the date of shipment. For more information, you may access the "Product Dating Information" document under "ADDITIONAL USEFUL DOCUMENTS ABOUT OUR PRODUCTS" at the bottom of the Quality Services page with this link: https://www.sigmaaldrich.com/life-science/quality-and-regulatory-management/quality-services.
Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
100 g | Please contact Customer Service for Availability | CZK 1,420.00 |
500 g | Please contact Customer Service for Availability | CZK 5,430.00 |
About This Item
biological source
bovine skeletal muscle
Quality Segment
form
powder
composition
total nitrogen (N), ≥10%
ign. residue
≤12%
loss
≤6% loss on drying
pH
7.0±0.5 (25 °C, 2% in H2O)
solubility
H2O: 2%, clear, slightly yellow to brown
application(s)
food and beverages
microbiology
suitability
Streptococcus spp.
Application
This peptone is a hydrolysate obtained by partial digestion with pepsin. It is used in general purpose culture media for routine cultivation of a variety of microorganisms. The peptone is also specified by the USP for sterility testing, is recommended for the growth of Streptococci, and for detecting hydrogen sulphide-forming microorganisms.
Legal Information
M-GREDIENT is a registered trademark of Merch KGaA, Darmstadt, Germany
Storage Class
11 - Combustible Solids
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Die Haltbarkeit dieses Produktes ist nicht angegeben, wo finden wir Angaben zu diesem wichtigen Qualitätsaspekt? Vielen Dank für ihre Hilfe.
1 answer-
Helpful?
-