Skip to Content
Merck
All Photos(1)

Key Documents

28617-U

Hamilton® 7701.2 syringe

7701.2, volume 1.2 μL, needle size 26s ga (cone tip), needle L 51 mm (2 in.)

Synonym(s):

Gas Chromatography Syringe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 4,680.00

CZK 4,680.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
CZK 4,680.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

CZK 4,680.00


Please contact Customer Service for Availability

Request a Bulk Order

material

cone tip stainless steel (point style 1)

needle size

26s ga (cone tip)

feature

Modified Microliter¿ Syringe

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 203185

needle L

51 mm (2 in.)

volume

1.2 μL

compatibility

for use with CTC A200S PAL Instruments (cemented needle)

General description

C-Line syringes for CTC autosamplers.

The new C-Line syringes are available for all GC and HPLC PAL Instruments. The C-Line offers an innovative cemented needle design which eliminates all interaction between the sample and the glued surface. A new inert plunger tip material provides longer life with a high degree of chemical resistance.

The color coded needle gauge indicator and unique flange design ensure proper installation and operation.

The C-Line syringes are available in all volumes from 5 μL to 1000 μL.

Application


  • Direct sample injection from a syringe needle into a separation capillary: Illustrating the utility of Hamilton 7701.2 syringe in analytical chemistry applications (Opekar and Tuma, 2018).

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service