Skip to Content
Merck
All Photos(1)

Key Documents

21326

Hamilton® needles for RN syringes, cone tip

volume 5-10 μL, ASRN, needle size 26s ga (cone tip), needle L × O.D. 43 mm × 0.47 mm, pkg of 6 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel (point style 1)

needle size

26s ga (cone tip)

feature

cone tip

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7786-02

needle L × O.D.

43 mm × 0.47 mm

volume

5-10 μL

compatibility

for use with Hamilton 5μL-10μL syringe
for use with Hamilton Microliter SyringeModel 701ASRN

Looking for similar products? Visit Product Comparison Guide

General description

RN syringes allow easy replacement of needles that get damaged in the field. The needle is seated at zero graduation mark.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service