Skip to Content
Merck

Skip To

20709

Hamilton® syringe, 1000 series GASTIGHT®, LTN Pt.5 (fixed needle with side port)

1001LTN, volume 1 mL, needle size 22 ga (cone tip, side-port), needle L 51 mm (2 in.)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
CZK 2,560.00

About This Item

eCl@ss:
32070500
UNSPSC Code:
41122001
NACRES:
NB.03

CZK 2,560.00


Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cone tip, side port stainless steel needle (point style 5)

needle size

22 ga (cone tip, side-port)

feature

needle type LTN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81343

needle L

51 mm (2 in.)

volume

1 mL

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
206912219520705
material

cone tip, side port stainless steel needle (point style 5)

material

bevel tip stainless steel needle (point style 2)

material

bevel tip stainless steel needle (point style 2)

material

PTFE plunger tip, cone tip, side port stainless steel needle (point style 5)

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

feature

needle type LTN (fixed)

feature

needle type LTN (fixed)

feature

removable needle RN

feature

needle type N (cemented)

manufacturer/tradename

Hamilton 81343

manufacturer/tradename

Hamilton 81417

manufacturer/tradename

Hamilton 81630

manufacturer/tradename

Hamilton 81139

needle size

22 ga (cone tip, side-port)

needle size

22 ga (bevel tip)

needle size

22 ga (bevel tip)

needle size

22s ga (side-port)

needle L

51 mm (2 in.)

needle L

51 mm (2 in.)

needle L

51 mm (2 in.)

needle L

51 mm (2 in.)


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters