Skip to Content
Merck

Skip To

07233

Maximum Recovery Diluent

NutriSelect® Plus, according to ISO 6887-1:2017, ISO 8199:2018, powder, for bacteria, pack of 500 g, suitable for microbiology

Synonym(s):

Peptone Saline Diluent

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
500 g
Please contact Customer Service for Availability
CZK 2,580.00

About This Item

NACRES:
NA.85
UNSPSC Code:
41171607
Manufacturer/tradename:
NutriSelect® Plus
Agency:
ISO 8199:2018, according to ISO 6887-1:2017
Form:
powder
Suitability:
bacteria (general purpose media)
Application(s):
clinical testing
environmental
food and beverages
pharmaceutical
sample preparation, microbiology

CZK 2,580.00


Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

agency

ISO 8199:2018, according to ISO 6887-1:2017

sterility

non-sterile

form

powder

shelf life

limited shelf life, expiry date on the label

composition

peptic digest of animal tissue, 1.0 g/L , sodium chloride, 8.5 g/L

packaging

pack of 500 g

manufacturer/tradename

NutriSelect® Plus

final pH

7.0±0.2 (25 °C)

application(s)

clinical testing
environmental
food and beverages
pharmaceutical
sample preparation, microbiology

suitability

bacteria (general purpose media)

General description

Maximum Recovery Diluent is as an isotonic diluent. It combines the protective effect of peptic digest of animal tissue with the osmotic balance of physiological saline. The low concentration of peptic digest of animal tissue helps to maintain the organisms for 1-2 hours without multiplication. The isotonic property ensures the recovery of organisms from diverse specimens. In distilled water or aqueous suspensions, the lethal rate would be higher because of the sub-lethally injured organisms.

Application

Maximum Recovery Diluent is a protective and isotonic medium used for maximal recovery of microorganisms from a variety of sources. The low concentration of peptone does not cause multiplication of the organisms within 1-2 hours of dilution of the sample.

Preparation Note

Suspend 9.5 g in 1000 ml of purified water. Heat if necessary to dissolve the medium completely. Sterilize at 121°C for 15 minutes.

Other Notes

We offer two media types: the superior granulated GranuCult® and the cost-efficient powdered NutriSelect® culture media, depending on your needs.
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.

Legal Information

GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany
NutriSelect is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
012063543173AXYT300LRS
application(s)

clinical testing
environmental
food and beverages
pharmaceutical
sample preparation, microbiology

application(s)

microbiology

application(s)

environmental
food and beverages
pharmaceutical
sample preparation, microbiology

application(s)

-

form

powder

form

-

form

tablet

form

-

agency

ISO 8199:2018, according to ISO 6887-1:2017

agency

-

agency

according to ISO 6887-1:2017, according to ISO 6887-2:2017, according to ISO 6887-3:2017, according to ISO 6887-4:2017, according to ISO 6887-5:2017

agency

-

manufacturer/tradename

NutriSelect® Plus

manufacturer/tradename

-

manufacturer/tradename

NutriSelect® Basic

manufacturer/tradename

Axygen Inc T-300-L-R-S, Corning

shelf life

limited shelf life, expiry date on the label

shelf life

limited shelf life, expiry date on the label

shelf life

limited shelf life, expiry date on the label

shelf life

-

sterility

non-sterile

sterility

-

sterility

non-sterile

sterility

sterile


Still not finding the right product?

Explore all of our products under Maximum Recovery Diluent


Storage Class

11 - Combustible Solids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Development and application of an in vitro methodology to determine the transit tolerance of potentially probiotic Lactobacillus and Bifidobacterium species in the upper human gastrointestinal tract
W.P. Charteris
Journal of Applied Microbiology, 84.5 , 759-768 (1998)
J.W. Patterson, J.A. Cassells
The Journal of Applied Bacteriology, 26, 493-493 (1963)



Global Trade Item Number

SKUGTIN
07233-2.5KG-F04061838647795
07233-500G-F04061838647801

Questions

Reviews

No rating value

Active Filters