Skip to Content
Merck
All Photos(1)

Key Documents

XX6700P10

Millipore

Dispensing Pressure Vessel, 10 L

Accessories for filter holders for sample preparation.

Synonym(s):

10 L Pressure Vessel, Dispensing Vessel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 49,800.00

CZK 49,800.00


Estimated to ship onApril 30, 2025Details



Select a Size

Change View
1 EA
CZK 49,800.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

CZK 49,800.00


Estimated to ship onApril 30, 2025Details


material

316 stainless steel body
fluoroelastomer O-ring
fluoroelastomer gasket
molded neoprene base
stainless steel fittings

Quality Level

parameter

6.9 bar max. inlet pressure (100 psi)

H

356 mm
~14 in.

fitting

1/4 in. female NPT inlet/outlet connection for pressure gauge and vent/relief valve attachment
1/4 in. female NPT inlet/outlet elbow fitting(s) for inlet and outlet (labeled)

shipped in

ambient

General description

Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME-UM Code requirements.

- Closures are secured by cam-lock handle.
- Vessels are autoclavable when vented.
- Accessory code-complying relief valve, pressure gauge and hose connectors are available.
- Accessory closure adapts vessels for vacuum use.

Pressure Vessels
XX6700P01 Dispensing Pressure Vessel, 1 gal
XX6700P05 Dispensing Pressure Vessel, 5 L
XX6700P10 Dispensing Pressure Vessel, 10 L
XX6700P20 Dispensing Pressure Vessel, 20 L

Replacement Parts
6976 Vessel Cover, cam lock
6977 Outlet Dip Tube, 5 L vessel
6978 Outlet Dip Tube, 10 L vessel
6979 Outlet Dip Tube, 20 L vessel
XX6700059 O-ring, fluoroelastomer A
XX6700104 Street Elbow, 1/4 in. NPTF to M
YY1301009 Plug, 1/4 in. NPT, stainless steel

Accessories
TP0001326 PTFE Tape 12.5mm x 6.6m roll
XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM
XX6700034 3 meters PVC tubing with 9.5 mm internal diameter
XX6700035 Tubing for pressure use, 1/2 in. ID
XX67000PK Pressure Vessel Accessory Kit
XX6700125 Hex Nipple, 1/4 in. NPTM 51 mm., stainless steel
XX6700L11 Adapter, M, 1/4 in. NPT to 1/4-1/2 in. ID
XX6700L15 Pressure Gauge, 1/4 in. ASME
XX6700L24 Vent/Relief Valve, 7 bar, ASME
XX6700L55 Bubble Point Test Apparatus
YY1301015 Pressure Gauge, 0–7 bar
YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel

Application

Accessories for filter holders for sample preparation.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

User guide for Amicon® Stirred cells including features, operation, specifications, and troubleshooting.

This is a User Guide Dispensing Pressure Vessel Fitting Kit from Millipore.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service