Skip to Content
Merck
All Photos(1)

Key Documents

XX6700L24

Millipore

Vent/Relief Valve, 7 bar, ASME

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 6,650.00

CZK 6,650.00


Estimated to ship onApril 29, 2025Details



Select a Size

Change View
1 EA
CZK 6,650.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

CZK 6,650.00


Estimated to ship onApril 29, 2025Details


Quality Level

parameter

6.9 bar max. inlet pressure (100 psi)

I.D.

6.3 mm (0.25 in.)

shipped in

ambient

General description

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.



Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This is a User Guide Dispensing Pressure Vessel Fitting Kit from Millipore.

Questions

  1. is th XX6700L24 vent/relief valve, 7 bar made using 316 SS?

    1 answer
    1. The material of construction for this item is Series 300 stainless steel.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service