Skip to Content
Merck
All Photos(2)

Documents

XX5002501

Millipore

Support Screen, 25 mm, stainless steel

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

stainless steel

Quality Level

diam.

25 mm

shipped in

ambient

General description

The analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.



Features & Benefits:

•Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL

•Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit

•Can be autoclaved or flame-sterilized



Applications:

Bacteriological or Particulate Contamination Analysis



Analytical Filter Holders

XF2004710 100 mL Filter Holder, 47 mm, stainless steel

XF2004725 250 mL Filter Holder, 47 mm, stainless steel

XX1002540 50 mL Filter Holder, 25 mm, stainless steel



Replacement Parts for XX1002540:

XX1002503 Spring Clamp, 25 mm, aluminum

XX1002535 Gaskets, PTFE coated

XX1002542 Base Assembly for 25 mm filter holder

XX2004718 No. 8 stopper, 9.5 mm (3/8 in.) hole, silicone

XX5002501 Support Screen, 25 mm, stainless steel



Replacement Parts for XF2004710 and XF2004725:

XF2004755 Stainless Steel Funnel, 100 mL

XF2004756 Stainless Steel Funnel, 250 mL

XF2004758 Stainless Steel Support Frit

XX1004703 Spring clamp, 47 mm, aluminum

XX1004708 No. 8 perforated stopper, silicone



Accessories

SLFG02550 Millex Syringe Filter, Fluoropore® PTFE, Hydrophobic, Non-sterile, 25 mm

XX1004705 Vacuum filtering flask, 1 L

XX1004744 Vaccum filtering flask, 4 L

XX7100004 Tubing, 3/16 in. ID x 140 cm, silicone

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service