The labeling of the exosomes, including incubation and purification, takes approximately 60 minutes
Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
UNSPSC Code:
41106514
NACRES:
NB.24
Biological source:
human
Manufacturer/tradename:
Millipore
Pricing and availability is not currently available.
Product Name
BioTracker™ Green Exosome Membrane Labeling Kit,
biological source
human
Quality Segment
packaging
vial of 5 tests (reactions)
manufacturer/tradename
Millipore
technique(s)
cell culture | stem cell: suitable, flow cytometry: suitable
shipped in
2-8°C
storage temp.
2-8°C
General description
Exosomes are a form of extracellular vesicle (EV), which can contribute to intercellular communication. To elucidate such communication, labeling techniques based on fluorescent dyes have been developed. Fluorescent dyes that label the cellular membrane are commonly used for exosome labeling because the lipid bilayer in exosomes is a suitable labeling target.
The BioTracker™ exosome membrane labeling probe series can be used for staining of the membranes of purified exosomes, which in turn permits imaging of labeled exosomes taken up by cells.SCT265 does not cause aggregation and has little effect on the properties of exosomes, permitting accurate observation of exosome dynamics.BioTracker™ exosome membrane labeling probes overcome issues with existing labeling dyes, including:1) self-particle formation2) an increase in size of the exosomes after labelingThree different fluorescence colors---green (SCT265), red (SCT266), and far red (SCT267)--- enable application in multiplexing experiments, such as observation of exosome localization in organelles.Add 10 uL DMSO to tube of green, red, or far red exosome membrane dye to create stock solution. SPECTRAL PROPERTIES:Ex 488nm/Em 490-540nmReferences:Kawata R, Oda S, Koya Y, Kajiyama H, Yokoi T. 2020. Macrophage-derived extracellular vesicles regulate concanavalin A-induced hepatitis by suppressing macrophage cytokine production. Toxicology. 443:152544.
Features and Benefits
This live cell probe fluoresces in the green spectral range when it binds to the lipid bilayer in exosome membranes.
Preparation Note
Store BioTracker™ Green Exosome Membrane Labeling Kit at 2 - 8 °C, protected from light.After resuspending in DMSO, store stock solution at -20 °C, protected from light.
Other Notes
This live culture probe for the detection of exosomes labels the lipid bilayers of exosomal membranes, enabling observation of the uptake of exosomes by cells. Exosomes should be purified before labeling.
Legal Information
BioTracker is a trademark of Merck KGaA, Darmstadt, Germany
Disclaimer
Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.
Storage Class
11 - Combustible Solids
wgk
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How long does the labelliing process take?
1 answer-
Helpful?
-