Skip to Content
Merck

Skip To

SCT264

BioTracker Mitophagy Live Cell Probe

Human

Synonym(s):

mitochondrial degradation probe, mitophagy detection, mitophagy probe

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
15 μg
Check Cart for Availability
CZK 17,600.00

About This Item

UNSPSC Code:
41106514
NACRES:
NB.12
Biological source:
human
Manufacturer/tradename:
Millipore

CZK 17,600.00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

BioTracker Mitophagy Live Cell Probe,

biological source

human

Quality Segment

form

lyophilized solid

packaging

vial of 15 μg

manufacturer/tradename

Millipore

technique(s)

cell culture | stem cell: suitable

shipped in

2-8°C

storage temp.

2-8°C

General description

Mitochondria play an essential role in cells for the production of energy. Mitophagy, or the removal of damaged mitochondria via autophagy, has been connected to Alzheimer s and Parkinson s disease induced by the accumulation of depolarized mitochondria. Mitophagy serves as a dedicated elimination system that removes mitochondria whose dysfunction may be caused by oxidative stress and DNA damage. Mitochondria destined for autophagy are sequestered into the autophagosome, fused to the lysosome, and digested.
The Mitophagy probe accumulates in intact mitochondria, where it is immobilized by chemical bonds and exhibits a weak fluorescence under normal conditions. When mitophagy is induced, the damaged mitochondria fuse with the lysosome, increasing fluorescence


SPECTRAL PROPERTIES
λex: 530 nm
λem: 700 nm

A 100 uM stock solution of the mitophagy probe is created by dissolving 50 uL DMSO to one tube (5 ug) of mitophagy dye.
A typical working solution concentration is 1 nM.

Features and Benefits

SCT264 live cell mitophagy detection probe accumulates and is immobilized on intact mitochondria, which fuse to the lysosome after mitophagy is induced, causing the probe to fluoresce brightly. Mitophagy has been associated with the accumulation of dysfunctional mitochondria in diseases such Alzheimer′s and Parkinson′s.

Physical form

purple solid

Preparation Note

Store at 2 - 8 °C, protected from light.

Other Notes

This far red live cell probe for mitophagy detection fluoresces brightly when damaged mitochondria enter the acidic environment of the lysosome.

Legal Information

BioTracker is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
SCT26404065270661319