Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 vial | Please contact Customer Service for Availability | CZK 27,100.00 |
About This Item
biological source
human epithelium (airway)
Quality Segment
packaging
vial of 500,000 cells
manufacturer/tradename
Chemicon®, EpiGRO®, Millipore
morphology
(epithelial)
technique(s)
cell culture | mammalian: suitable
relevant disease(s)
asthma
shipped in
liquid nitrogen
storage temp.
-140 to -196°C
General description
This product is for Research Use Only. This product is not approved for human or veterinary use, or for use in in vitro diagnostic or clinical procedures
Application
Stem Cell Research
Biochem/physiol Actions
Packaging
Preparation Note
Analysis Note
fungal contamination.
Further growth: Guaranteed to provide 15 or more doublings when grown in the appropriate EpiGRO Medium.
Other Notes
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| relevant disease(s) asthma | relevant disease(s) - | relevant disease(s) - | relevant disease(s) - |
| morphology (epithelial) | morphology (epidermal) | morphology (epithelial) | morphology (epithelial) |
| biological source human epithelium (airway) | biological source human epithelium (keratinocytes) | biological source human prostate (epithelial cells) | biological source human cornea (epithelial cells) |
| Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
| storage temp. -140 to -196°C | storage temp. -140 to -196°C | storage temp. -140 to -196°C | storage temp. -140 to -196°C |
flash_point_f
Not applicable
flash_point_c
Not applicable
Storage Class
12 - Non Combustible Liquids
wgk
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
"The successful, reliable culture of epithelial cells is critical for many areas of research, including dermatology, respiratory research, and cancer research. Because the breakdown of control mechanisms in epithelial cells is a frequent contributor to cancer progression and metastasis, epithelial cell culture is particularly important for cancer research. EpiGRO™ media formulations are optimized to provide better viability, proliferation rates, morphology and culture stability than other commercially available options. The media are provided in unique, light-blocking, temperature-monitored packaging to ensure stability and protect the media from damage by light, contamination, and excessive heat. The media do not require or contain any antimicrobials or phenol red. These components can cause cell stress and influence experimental results by masking the true performance or health of the cell culture. Phenol red acts like an estrogen and may stimulate growth independently of experimental variables. "
Global Trade Item Number
| SKU | GTIN |
|---|---|
| SCCE009 | 04053252745966 |



