Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Estimated to ship onMay 25, 2026fromAreál Kühne+Nagel spol. s r.o. | CZK 7,880.00 |
About This Item
NACRES:
HA.03
UNSPSC Code:
13102014
material
plastic cover
packaging
pkg of 1 unit
parameter
0.414 kg operating weight
shield L × W × H
42 cm × 32 cm × 11 cm
application(s)
food and beverages
compatibility
for use with ReadyStream®
storage temp.
room temp
General description
ReadyStream® Front Shield Cover is a transparent plastic cover for the ReadyStream® instrument designed to effectively protect the system and the tubing.ReadyStream® system, with its media preparation and dispensing units, media bags, and other accessories, is a first-of-its-kind solution that prepares and instantly dispenses culture media for use in microbiological food testing.
Application
ReadyStream® Front shield cover is designed to effectively protect the ReadyStream® system and the tubing.
Other Notes
To access the ReadyStream® Data Matrix Generator Tool follow this link https://www.sigmaaldrich.com/US/en/support/calculators-and-apps/readystream-data-matrix-generator
Legal Information
READYSTREAM is a registered trademark of Merck KGaA, Darmstadt, Germany
1 of 1
This Item | |||
|---|---|---|---|
| compatibility for use with ReadyStream® | compatibility for use with ReadyStream® | compatibility for use with ReadyStream® system | compatibility for use with ReadyStream® system |
| packaging pkg of 1 unit | packaging pkg of 1 unit | packaging - | packaging - |
| material plastic cover | material - | material - | material - |
| storage temp. room temp | storage temp. room temp | storage temp. - | storage temp. - |
| shield L × W × H 42 cm × 32 cm × 11 cm | shield L × W × H - | shield L × W × H - | shield L × W × H - |
| parameter 0.414 kg operating weight | parameter 0.545 kg operating weight | parameter - | parameter - |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



