Skip to Content
Merck

Skip To

MSHRT

mPAGE® Mini Short Plates,10pk

for use with mPAGE® Gel Caster

Synonym(s):

mini gel plates

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
10 ea

Available to ship TODAYfromAreál Kühne+Nagel spol. s r.o.

CZK 759.00

About This Item

NACRES:
NC.01
UNSPSC Code:
41105312

CZK 759.00


Available to ship TODAYDetails


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass plate

packaging

pkg of 10 packs

manufacturer/tradename

Millipore

technique(s)

SDS-PAGE: suitable, electrophoresis: suitable

W × H

10.1 cm × 7.3 cm

gel size

8.3 cm × 10.1 cm

compatibility

for use with casting gels with the mPAGE® Gel Caster

and mPAGE® Combs:10 wells (0.75, 1.0 or 1.5 mm)15 wells (0.75, 1.0 or 1.5 mm)

General description

Use mPAGE® Mini Short Plates to form cassette sandwiches with 0.75, 1.0 or 1.5 mm mPAGE® Mini Spacer Plates with short when casting polyacrylamide gels .

Legal Information

MPAGE is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MSPA75MSPA10MSPA15
compatibility

for use with casting gels with the mPAGE® Gel Caster

and mPAGE® Combs:10 wells (0.75, 1.0 or 1.5 mm)15 wells (0.75, 1.0 or 1.5 mm)

compatibility

for casting gels with the mPAGE® Gel Caster components:

  • mPAGE® Gel Caster Base
  • mPAGE® Gel Caster Frame
  • mPAGE® Gel Caster Sealing Gaskets
compatible with mPAGE® Combs:
  • 0.75 mm, 10 wells
  • 0.75 mm, 15 wells

compatibility

for use with mPAGE®

  • Gel Caster components:
  • Gel Caster Base
  • Gel Caster Frame
  • Gel Caster Sealing Gaskets
Combs:

  • 1.0 mm, 10 wells1.0 mm, 15 wells

compatibility

for use with mPAGE® Gel Caster components:

  • Gel Caster Base
  • Gel Caster Frame
  • Sealing Gaskets
Combs:

  • 1.5 mm, 10 wells1.5 mm, 15 wells

packaging

pkg of 10 packs

packaging

pkg of 5 packs

packaging

pkg of 5 packs

packaging

pkg of 5 packs

material

glass plate

material

glass plate

material

glass plate

material

glass plate

technique(s)

SDS-PAGE: suitable, electrophoresis: suitable

technique(s)

SDS-PAGE: suitable, electrophoresis: suitable

technique(s)

SDS-PAGE: suitable, electrophoresis: suitable

technique(s)

SDS-PAGE: suitable, electrophoresis: suitable

gel size

8.3 cm × 10.1 cm

gel size

8.3 cm × 10.1 cm

gel size

8.3 cm × 10.1 cm

gel size

8.3 cm × 10.1 cm

manufacturer/tradename

Millipore

manufacturer/tradename

Millipore

manufacturer/tradename

Millipore

manufacturer/tradename

Millipore




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library


Protocols

Úvod do PAGE. Seznamte se s pozadím SDS-PAGE a protokolem pro separaci proteinů na základě velikosti v polyakrylamidovém gelu.

Introduction to PAGE. Learn about SDS-PAGE background and protocol for the separation of proteins based on size in a poly-acrylamide gel.





Questions

Reviews

No rating value

Active Filters