KHGEG003FB3
Millipore Express® SHC, Opticap® XL Capsule
Opticap® XL 3, inlet connection diam. 3/4 in., pore size 0.5/0.2 μm, cartridge nominal length 4.7 in. (11.9 cm)
Synonym(s):
Opticap Gamma Compatible XL 300 Millipore Express SHC 0.5/0.2 μm 3/4 in. TC-9/16 in. HB with Bell
About This Item
Recommended Products
material
polyethersulfone
polyethylene support
polypropylene (gamma-stable)
polypropylene housing
polypropylene vent cap (Gamma stable)
polysulfone
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
description
19 mm (3/4 in.) Sanitary Flange Inlet and 14 mm (9/16 in.) Hose Barb Outlet with filling bell
sterility
non-sterile
Sterilization Compatibility
gamma compatible
product line
Opticap® XL 3
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤1.9 mL/min air diffusion at 2.8 bar (40 psig) and 23 °C (in water)
1.0 bar max. differential pressure (15 psid) at 80 °C (Forward)
1.0 bar max. inlet pressure (15 psi) at 80 °C
100 psi max. differential pressure (6.9 bar) (intermittent)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent)
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 23 °C
6.9 bar max. differential pressure (100 psid) at 25 °C (Forward; intermittent)
6.9 bar max. inlet pressure (100 psi) at 23 °C (intermittent)
80 psi max. differential pressure (5.5 bar) (continuous)
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
L
11.9 cm (4.7 in.)
W
2.2 in.
cartridge nominal length
4.7 in. (11.9 cm)
diam.
5.6 cm (2.2 in.)
filtration area
290 cm2
inlet connection diam.
3/4 in.
inlet to outlet W
11.9 cm (4.7 in.)
outlet connection diam.
9/16 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® SHC
pore size
0.5/0.2 μm pore size
bubble point
≥4000 mbar (58 psig), air with water at 23 °C
fitting
1/4 in. drain/vent hose barb (with double O-ring seal)
inlet sanitary flange
outlet hose barb (with Bell)
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
Gamma compatible to 45 kGy; 3 autoclave cycles of 60 min @ 123 °C; not in-line steam sterilizable
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 2.0 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Legal Information
Disclaimer
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service